Page 1 of 3

Next

Compare
240/670 ECA/W33

COMPARE

240/670 ECA/W33

Description
240/670 ECA/W33 SPHR ROLLER BRG

SKF

Part # 240/670 ECA/W33

BDI # 1248234

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24196 ECA/C3W33

COMPARE

24196 ECA/C3W33

Description
24196 ECA/C3W33 SPHR ROLLER BRG

SKF

Part # 24196 ECA/C3W33

BDI # 1248547

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24196CAME4

COMPARE

24196CAME4

Description
24196CAME4 SPHERICAL ROLLER BEARING ; 480MM BOREX790MM ODX308MM W 2-ROW

NSK

Part # 24196CAME4

BDI # 1185273

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24196 ECA/W33

COMPARE

24196 ECA/W33

Description
24196 ECA /W33 SPHR ROLLER BRG

SKF

Part # 24196 ECA/W33

BDI # 1258949

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24196KYMBW33W45AC3

COMPARE

24196KYMBW33W45AC3

Description
24196KYMBW33W45AC3 SPHERICAL RLR BRG

TIMKEN

Part # 24196KYMBW33W45AC3

BDI # 21966862

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY