Page 1 of 15

Next

Compare
23218EMKW33

COMPARE

23218EMKW33

Description
23218EMKW33 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 23218EMKW33

BDI # 1200215

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23218 CC/C2W33

COMPARE

23218 CC/C2W33

Description
23218 CC/C2W33 SPHR ROLLER BRG

SKF

Part # 23218 CC/C2W33

BDI # 1247749

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23218 CC/C5W33

COMPARE

23218 CC/C5W33

Description
23218 CC /C5W33 SPHR ROLLER BRG

SKF

Part # 23218 CC/C5W33

BDI # 1262641

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C5-Extra-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23218CE4C3

COMPARE

23218CE4C3

Description
23218CE4C3 SPHERICAL ROLLER BEARING ; 90MM BOREX160MM ODX52.4 MM W

NSK

Part # 23218CE4C3

BDI # 1184885

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23218EMW33C3

COMPARE

23218EMW33C3

Description
23218EMW33C3 SPHERICAL ROLLER BEARING ; 90MMX160MMX52.4MM

NTN

Part # 23218EMW33C3

BDI # 1200221

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY