Page 1 of 36

Next

Compare
23122 CC/W33

COMPARE

23122 CC/W33

Description
23122 CC /W33 SPHR ROLLER BRG ; 110MM BORE 180MM OD 56MM WID SHAFT MOUNT

SKF

Part # 23122 CC/W33

BDI # 1418947

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23030EAD0

COMPARE

23030EAD0

Description
23030EAD0 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 23030EAD0

BDI # 17140477

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Outside Diameter - Millimeter: 225
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23122-2CS5K/VT143

COMPARE

23122-2CS5K/VT143

Description
23122-2CS5K /VT143 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23122-2CS5K/VT143

BDI # 1263657

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23122 CC/C4W33

COMPARE

23122 CC/C4W33

Description
23122 CC /C4W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23122 CC/C4W33

BDI # 1268512

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23122CAME4C3

COMPARE

23122CAME4C3

Description
23122CAME4C3 SPHERICAL ROLLER BEARING ; 110MM BOREX180MM ODX56 MM W

NSK

Part # 23122CAME4C3

BDI # 1184684

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY