Page 1 of 15

Next

Compare
23036KEMW33C3

COMPARE

23036KEMW33C3

Description
23036KEMW33C3 SPHERICAL RLR BRG ; 180MM ID 280MM OD 74MM WD

TIMKEN

Part # 23036KEMW33C3

BDI # 20054098

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23036-2CS5/VT143

COMPARE

23036-2CS5/VT143

Description
23036-2CS5 /VT143 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23036-2CS5/VT143

BDI # 1263634

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23036-2CS5K/VT143

COMPARE

23036-2CS5K/VT143

Description
23036-2CS5K /VT143 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23036-2CS5K/VT143

BDI # 1263635

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23036 CC/C3W33

COMPARE

23036 CC/C3W33

Description
23036 CC /C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 180MMB 280MMOD 74MM WID

SKF

Part # 23036 CC/C3W33

BDI # 1265008

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23036 CC/W33

COMPARE

23036 CC/W33

Description
23036 CC /W33 SPHR ROLLER BRG ; 180MMX280MMX74MM

SKF

Part # 23036 CC/W33

BDI # 1418129

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY