Page 1 of 20

Next

Compare
23064 CC/C08W513

COMPARE

23064 CC/C08W513

Description
23064 CC/C08W513 SPHR ROLLER BRG

SKF

Part # 23064 CC/C08W513

BDI # 1247283

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23064 CC/C4W513

COMPARE

23064 CC/C4W513

Description
23064 CC/C4W513 SPHR ROLLER BRG

SKF

Part # 23064 CC/C4W513

BDI # 1247284

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23064 CCK/C08W33

COMPARE

23064 CCK/C08W33

Description
23064 CCK/C08W33 SPHR ROLLER BRG

SKF

Part # 23064 CCK/C08W33

BDI # 1247291

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23064 CCK/C2W33

COMPARE

23064 CCK/C2W33

Description
23064 CCK/C2W33 SPHR ROLLER BRG

SKF

Part # 23064 CCK/C2W33

BDI # 1247293

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23064 CC/C083W507

COMPARE

23064 CC/C083W507

Description
23064 CC /C083W507 SPHR ROLLER BRG

SKF

Part # 23064 CC/C083W507

BDI # 1247280

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY