23234 CC/C3W513
Description
23234 CC/C3W513 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23234 CC/C3W513
BDI # 1247789
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23234 CC/C4W33
Description
23234 CC /C4W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23234 CC/C4W33
BDI # 1247790
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23234 CC/W513
Description
23234 CC /W513 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23234 CC/W513
BDI # 1247791
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23234EMKW33
Description
23234EMKW33 SPHERICAL ROLLER BEARING ; 170MMX310MMX110MM
Part # 23234EMKW33
BDI # 17141006
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23234KEJW33
Description
23234KEJW33 SPHERICAL RLR BRG ; 170MM ID 310MM OD 110MM WD
Part # 23234KEJW33
BDI # 21964640
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing