20206-K-TVP-C3
Description
20206-K-TVP-C3 BARREL ROLLER BEARING ; NON-RETURNABLE
Part # 20206-K-TVP-C3
BDI # 1138917
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Single Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
20206-TVP
Description
20206-TVP BARREL ROLLER BEARING ; 30MM BORE X 62MM OD X 16MM W
Part # 20206-TVP
BDI # 1138918
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
20206-TVP-C3
Description
20206-TVP-C3 BARREL ROLLER BEARING ; NON-RETURNABLE
Part # 20206-TVP-C3
BDI # 1138919
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polymer
Internal Clearance:
CN
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Solid Oil Lubricant
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polymer
Internal Clearance:
CN
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing