Page 1 of 5

Next

Compare
21306EJW33C3

COMPARE

21306EJW33C3

Description
21306EJW33C3 SPHERICAL RLR BRG

TIMKEN

Part # 21306EJW33C3

BDI # 20054660

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21306KEJW33

COMPARE

21306KEJW33

Description
21306KEJW33 SPHERICAL RLR BRG

TIMKEN

Part # 21306KEJW33

BDI # 20055139

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21306EJW33C2

COMPARE

21306EJW33C2

Description
21306EJW33C2 SPHERICAL RLR BRG

TIMKEN

Part # 21306EJW33C2

BDI # 20102868

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21306CDKE4C3

COMPARE

21306CDKE4C3

Description
21306CDKE4C3 SPHERICAL ROLLER BEARING ; 30MM BOREX72MM ODX19MM W

NSK

Part # 21306CDKE4C3

BDI # 20399766

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21306CDE4

COMPARE

21306CDE4

Description
21306CDE4 SPHERICAL ROLLER BEARING ; 30MM BOREX72MM ODX19MM W 2-ROW

NSK

Part # 21306CDE4

BDI # 1183885

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY