Page 1 of 10

Next

Compare
24180CAMW507

COMPARE

24180CAMW507

Description
24180CAMW507 SPHERICAL ROLLER BEARING ; 400MM BOREX650MM ODX250MM W

NSK

Part # 24180CAMW507

BDI # 21736780

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/750CAMKE4C3

COMPARE

230/750CAMKE4C3

Description
230/750CAMKE4C3 SPHERICAL ROLLER BEARING ; 750MM BOREX1090MM ODX250 MM W 2-ROW

NSK

Part # 230/750CAMKE4C3

BDI # 20400326

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24180CAME4C3

COMPARE

24180CAME4C3

Description
24180CAME4C3 SPHERICAL ROLLER BEARING ; 400MM BOREX650MM ODX250MM W

NSK

Part # 24180CAME4C3

BDI # 20400630

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24180CAME4C4

COMPARE

24180CAME4C4

Description
24180CAME4C4 SPHERICAL ROLLER BEARING ; 400MM BOREX650MM ODX250MM W

NSK

Part # 24180CAME4C4

BDI # 20400632

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/530 ECA/C3W33

COMPARE

240/530 ECA/C3W33

Description
240 /530 ECA /C3W33 SPHR ROLLER BRG

SKF

Part # 240/530 ECA/C3W33

BDI # 1261880

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY