20216-TVP

COMPARE

20216-TVP

Description
20216-TVP BARREL ROLLER BEARING

FAG

Part # 20216-TVP

BDI # 1138950

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
20216-K-TVP-C3

COMPARE

20216-K-TVP-C3

Description
20216-K-TVP-C3 BARREL ROLLER BEARING ; NON-RETURNABLE

FAG

Part # 20216-K-TVP-C3

BDI # 1138949

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Polyamide
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
20216 TN9

COMPARE

20216 TN9

Description
SKF 20216 TN9

SKF

Part # 20216 TN9

BDI # 1245626

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polymer
Internal Clearance: CN
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23012CE4

COMPARE

23012CE4

Description
23012CE4 SPHERICAL ROLLER BEARING ; 60MM BOREX95MM ODX26MM W

NSK

Part # 23012CE4

BDI # 24666219

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.74
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY