Page 1 of 7

Next

Compare
21310 E

COMPARE

21310 E

Description
21310 E SPHR ROLLER BRG ; 50MMX110MMX27MM SHAFT MOUNT

SKF

Part # 21310 E

BDI # 1421585

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
21310EJW33C4

COMPARE

21310EJW33C4

Description
21310EJW33C4 SPHERICAL RLR BRG

TIMKEN

Part # 21310EJW33C4

BDI # 20102875

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21310C

COMPARE

21310C

Description
21310C SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 21310C

BDI # 17140052

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21310EJW33C3

COMPARE

21310EJW33C3

Description
21310EJW33C3 SPHERICAL RLR BRG ; 50MM ID 110MM OD 27MM WD OPEN

TIMKEN

Part # 21310EJW33C3

BDI # 1424171

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21310 EK

COMPARE

21310 EK

Description
21310 EK SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 21310 EK

BDI # 1421586

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY