Page 1 of 8

Next

Compare
21314C3

COMPARE

21314C3

Description
21314C3 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 21314C3

BDI # 17140058

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Outside Diameter - Millimeter: 150
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21314RZ W33C3

COMPARE

21314RZ W33C3

Description
21314RZ W33C3 ; SPHERICAL ROLLER BEARING

KOYO

Part # 21314RZ W33C3

BDI # 20864666

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21314EAE4

COMPARE

21314EAE4

Description
21314EAE4 SPHERICAL ROLLER BEARING ; 70MM BOREX150MM ODX35MM W 2-ROW

NSK

Part # 21314EAE4

BDI # 1183910

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21314 EK

COMPARE

21314 EK

Description
21314 EK SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 21314 EK

BDI # 1421726

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21314 E

COMPARE

21314 E

Description
21314 E SPHR ROLLER BRG ; 70MMX150MMX35MM SHAFT MOUNT

SKF

Part # 21314 E

BDI # 1421735

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY