240/800 ECA/W33

COMPARE

240/800 ECA/W33

Description
240 /800 ECA /W33 SPHR ROLLER BRG

SKF

Part # 240/800 ECA/W33

BDI # 23035496

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/800YMDW507C08C2

COMPARE

240/800YMDW507C08C2

Description
240/800YMDW507C08C2 SPHERICAL RLR BRG ; 900MM OD

TIMKEN

Part # 240/800YMDW507C08C2

BDI # 24619296

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231SM450-MA

COMPARE

231SM450-MA

Description
NOT AVAILABLE IN US

FAG

Part # 231SM450-MA

BDI # 24858102

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY