Page 1 of 4

Next

Compare
241/600KYMBW45A

COMPARE

241/600KYMBW45A

Description
241/600KYMBW45A SPHERICAL ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # 241/600KYMBW45A

BDI # 20055357

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/600CAMK30E4C3

COMPARE

241/600CAMK30E4C3

Description
241/600CAMK30E4C3 SPHERICAL ROLLER BRG ; 600MM BOREX980MM ODX375MM W

NSK

Part # 241/600CAMK30E4C3

BDI # 20400592

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/1250 CAF/W33

COMPARE

230/1250 CAF/W33

Description
230/1250 CAF/W33

SKF

Part # 230/1250 CAF/W33

BDI # 22783277

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 68.898
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/600 ECAK30/C3W33

COMPARE

241/600 ECAK30/C3W33

Description
241/600 ECAK30/C3W33

SKF

Part # 241/600 ECAK30/C3W33

BDI # 1248443

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/600 ECAK30/W33

COMPARE

241/600 ECAK30/W33

Description
241/600 ECAK30/W33

SKF

Part # 241/600 ECAK30/W33

BDI # 1248444

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY