Page 1 of 7

Next

Compare
21320RZ W33C3

COMPARE

21320RZ W33C3

Description
21320RZ W33C3 ; SPHERICAL ROLLER BEARING

KOYO

Part # 21320RZ W33C3

BDI # 20864676

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21320K

COMPARE

21320K

Description
21320K SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 21320K

BDI # 17140059

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21320EJW33C3

COMPARE

21320EJW33C3

Description
21320EJW33C3 SPHERICAL RLR BRG ; 100MM ID 215MM OD 47MM WD

TIMKEN

Part # 21320EJW33C3

BDI # 20850685

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21320W33

COMPARE

21320W33

Description
21320W33 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 21320

BDI # 1197899

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Outside Diameter - Millimeter: 215
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21320 E/C3

COMPARE

21320 E/C3

Description
21320 E /C3 SPHR ROLLER BRG ; NON-RETURNABLE 100MMX215MMX47MM

SKF

Part # 21320 E/C3

BDI # 1269415

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY