Page 1 of 26

Next

Compare
22313EJW33C3

COMPARE

22313EJW33C3

Description
22313EJW33C3 SPHERICAL RLR BRG ; 65MM ID 140MM OD 48MM WD ST CAGE

TIMKEN

Part # 22313EJW33C3

BDI # 1317239

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22313 E

COMPARE

22313 E

Description
22313 E SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID SHAFT MOUNT

SKF

Part # 22313 E

BDI # 1418916

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22313W33C3

COMPARE

22313W33C3

Description
22313W33C3 ; SPHERICAL ROLLER BEARINGS

KML BEARING

Part # 22313W33C3

BDI # 17242542

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22313 KEMW33C3

COMPARE

22313 KEMW33C3

Description
22313 KEMW33C3 SPHERICAL RLR BRG ; 65MM ID 140MM OD 48MM WD

TIMKEN

Part # 22313KEMW33C3

BDI # 1478915

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
BS2-2218-2RS5/C4GEM9

COMPARE

BS2-2218-2RS5/C4GEM9

Description
BS2-2218-2RS5 /C4GEM9 SPHR ROLLER BRG

SKF

Part # BS2-2218-2RS5/C4GEM9

BDI # 22784903

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: 70 to 100 Percent Filled With LGHB 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY