24020-2RS5/C3GEM9
Description
24020-2RS5 /C3GEM9 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24020-2RS5/C3GEM9
BDI # 22784927
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
70 to 100 Percent Filled With LGHB 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24020 CC/W33
Description
24020 CC /W33 SPHR ROLLER BRG ; NON-RETURNABLE 100MMX150MMX50MM
Part # 24020 CC/W33
BDI # 1262485
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24020 CC/C3W33
Description
24020 CC /C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24020 CC/C3W33
BDI # 1262486
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24020-2RS5/VT143B
Description
24020-2RS5 /VT143B SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24020-2RS5/VT143B
BDI # 22784589
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
45 to 60 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24020CE4
Description
24020CE4 SPHERICAL ROLLER BEARING ; 100MM BOREX150MM ODX50MM W
Part # 24020CE4
BDI # 20400150
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing