22314EJW33
Description
22314EJW33 SPHERICAL RLR BRG ; 70MM BORE 150MM OD
Part # 22314EJW33
BDI # 1424248
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22314EJW33C3
Description
22314EJW33C3 SPHERICAL RLR BRG ; NON-RETURNABLE 70MM ID 150MM OD 51MM WD
Part # 22314EJW33C3
BDI # 1317256
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22314 E
Description
22314 E SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT
Part # 22314 E
BDI # 1416240
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22314 E/C3
Description
22314 E /C3 SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT
Part # 22314 E/C3
BDI # 1415964
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22314EMW33C4
Description
22314EMW33C4 SPHERICAL ROLLER BEARING ; SMALL BORE
Part # 22314EMW33C4
BDI # 17140297
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing