Page 1 of 46

Next

Compare
22320W33C3

COMPARE

22320W33C3

Description
22320W33C3 ; SPHERICAL ROLLER BEARINGS

KML BEARING

Part # 22320W33C3

BDI # 17242553

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22230EAKW33C4

COMPARE

22230EAKW33C4

Description
22230EAKW33C4 SPHERICAL ROLLER BEARING ; 150MMX270MMX73MM TAPRD BORE

NTN

Part # 22230EAKW33C4

BDI # 17140180

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22320EAE4C3

COMPARE

22320EAE4C3

Description
22320EAE4C3 SPHERICAL ROLLER BEARING ; 100MM BOREX215MM ODX73MM W

NSK

Part # 22320EAE4C3

BDI # 1184342

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22320EMW33

COMPARE

22320EMW33

Description
22320EMW33 SPHERICAL RLR BRG ; 100MM ID 215MM OD 73MM WD

TIMKEN

Part # 22320EMW33

BDI # 1317342

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22320KEMW33

COMPARE

22320KEMW33

Description
22320KEMW33 SPHERICAL RLR BRG ; 100MM ID 215MM OD STEEL CAGE

TIMKEN

Part # 22320KEMW33

BDI # 17000263

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY