Page 1 of 14

Next

Compare
22205 E/C3

COMPARE

22205 E/C3

Description
22205 E /C3 SPHR ROLLER BRG ; 25MMX52MMX18MM SHAFT MOUNT

SKF

Part # 22205 E/C3

BDI # 1417373

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SB 22205 W33 SS

COMPARE

SB 22205 W33 SS

Description
SB 22205 W33 SS SPHERICAL ROLLER BEARING ; 25MMX52MMX18MM

MCGILL

Part # 0305006000

BDI # 344209

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SB 22205 C3 W33 S

COMPARE

SB 22205 C3 W33 S

Description
SB 22205 C3 W33 S SPHERICAL ROLLER BRG ; NON-RETURNABLE SB SERIES MH

MCGILL

Part # 0305065000

BDI # 344200

Features

Enclosure: 1 Seal
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SB 22205 W33

COMPARE

SB 22205 W33

Description
SB 22205 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 0305004000

BDI # 344207

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22205 EK

COMPARE

22205 EK

Description
22205 EK SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 22205 EK

BDI # 1417374

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY