Page 1 of 5

Next

Compare
24164EMBW33W45A

COMPARE

24164EMBW33W45A

Description
24164EMBW33W45A

TIMKEN

Part # 24164EMBW33W45A

BDI # 20054506

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24164EMBW33W47W904

COMPARE

24164EMBW33W47W904

Description
24164EMBW33W47W904 SPHERICAL RLR BRG ; NON-RETURNABLE 327MM ID 540MM OD 218MM W

TIMKEN

Part # 24164EMBW33W47W904

BDI # 22838661

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24164KEMBW33W45AC2

COMPARE

24164KEMBW33W45AC2

Description
24164KEMBW33W45AC2 SPHERICAL RLR BRG ; NON-RETURNABLE 320MM ID 540MM 218MM

TIMKEN

Part # 24164KEMBW33W45AC2

BDI # 22838667

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24164KEMBW33W45A

COMPARE

24164KEMBW33W45A

Description
24164KEMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE 400-600MM OD

TIMKEN

Part # 24164KEMBW33W45A

BDI # 24623971

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/500YMBW33W45AC3

COMPARE

240/500YMBW33W45AC3

Description
240/500YMBW33W45AC3 SPHERICAL RLR BRG

TIMKEN

Part # 240/500YMBW33W45AC3

BDI # 1319104

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY