Page 1 of 37

Next

Compare
22211 E

COMPARE

22211 E

Description
22211 E SPHR ROLLER BRG ; 55MMX100MMX25MM SHAFT MOUNT

SKF

Part # 22211 E

BDI # 1418881

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22211 EK/C3

COMPARE

22211 EK/C3

Description
22211 EK /C3 SPHR ROLLER BRG ; 55MM BORE 100MM OD 25MM WID

SKF

Part # 22211 EK/C3

BDI # 1418882

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22211 E/C3

COMPARE

22211 E/C3

Description
22211 E /C3 SPHR ROLLER BRG ; 55MMX100MMX25MM SHAFT MOUNT

SKF

Part # 22211 E/C3

BDI # 1418880

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22211EAKE4C3

COMPARE

22211EAKE4C3

Description
22211EAKE4C3 SPHERICAL ROLLER BEARING ; 55MM BOREX100MM ODX25MM W

NSK

Part # 22211EAKE4C3

BDI # 1184025

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22211 EK

COMPARE

22211 EK

Description
22211 EK SPHR ROLLER BRG ; 55MM BORE 100MM OD 25MM WID

SKF

Part # 22211 EK

BDI # 1418883

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY