Page 1 of 9

Next

Compare
21311EJW33C3

COMPARE

21311EJW33C3

Description
21311EJW33C3 SPHERICAL RLR BRG

TIMKEN

Part # 21311EJW33C3

BDI # 20054371

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21311 E/C3

COMPARE

21311 E/C3

Description
21311 E /C3 SPHR ROLLER BRG ; NON-RETURNABLE 55MMB 120MMOD 29MM WID

SKF

Part # 21311 E/C3

BDI # 1421734

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21311KEJW33

COMPARE

21311KEJW33

Description
21311KEJW33 SPHERICAL RLR BRG ; 55MM ID 120MM OD 29MM WD STEEL CAGE

TIMKEN

Part # 21311KEJW33

BDI # 1424174

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21311 EK

COMPARE

21311 EK

Description
21311 EK SPHR ROLLER BRG

SKF

Part # 21311 EK

BDI # 1421587

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21311RZ W33C3

COMPARE

21311RZ W33C3

Description
21311RZ W33C3 ; SPHERICAL ROLLER BEARING

KOYO

Part # 21311RZ W33C3

BDI # 20864660

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY