Page 1 of 7

Next

Compare
21320K

COMPARE

21320K

Description
21320K SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 21320K

BDI # 17140059

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21320W33

COMPARE

21320W33

Description
21320W33 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 21320

BDI # 1197899

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Outside Diameter - Millimeter: 215
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21320 EK/C3

COMPARE

21320 EK/C3

Description
21320 EK /C3 SPHR ROLLER BRG

SKF

Part # 21320 EK/C3

BDI # 1258909

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21320EJW33

COMPARE

21320EJW33

Description
21320EJW33 SPHERICAL RLR BRG ; 100MM ID 215MM OD 47MM WD

TIMKEN

Part # 21320EJW33

BDI # 20850684

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21320CAMKE4C3

COMPARE

21320CAMKE4C3

Description
21320CAMKE4C3 SPHERICAL ROLLER BEARING ; 100MM BOREX215MM ODX47MM

NSK

Part # 21320CAMKE4C3

BDI # 17762648

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY