BS2-2311-2RS/VT143
Description
BS2-2311-2RS /VT143 SPHR ROLLER BRG ; NON-RETURNABLE
Part # BS2-2311-2RS/VT143
BDI # 20218728
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
WS22311-E1-XL-2RSR
Description
WS22311-E1-XL-2RSR X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # WS22311-E1-XL-2RSR
BDI # 24861150
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
WS22311-E1-XL-2VSR-H40-C3
Description
WS22311-E1-XL-2VSR-H40-C3 X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # WS22311-E1-XL-2VSR-H40-C3
BDI # 24862637
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22311XEJSSW207L038C3
Description
22311XEJSSW207L038C3 SPHERICAL RLR BRG ; 400MM OD
Part # 22311XEJSSW207L038C3
BDI # 24623617
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing