Page 1 of 7

Next

Compare
24020EJW33C2

COMPARE

24020EJW33C2

Description
24020EJW33C2 SPHERICAL RLR BRG

TIMKEN

Part # 24020EJW33C2

BDI # 20103231

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24020CE4

COMPARE

24020CE4

Description
24020CE4 SPHERICAL ROLLER BEARING ; 100MM BOREX150MM ODX50MM W

NSK

Part # 24020CE4

BDI # 20400150

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24020-2RS5/VT143B

COMPARE

24020-2RS5/VT143B

Description
24020-2RS5/VT143B SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24020-2RS5/VT143B

BDI # 22784589

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: 45 to 60 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21322

COMPARE

21322

Description
21322 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 21322

BDI # 17140062

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Outside Diameter - Millimeter: 240
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21322CAMKE4C3

COMPARE

21322CAMKE4C3

Description
21322CAMKE4C3 SPHERICAL ROLLER BEARING ; 110MM BOREX240MM ODX50MM

NSK

Part # 21322CAMKE4C3

BDI # 20399790

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY