Page 1 of 2

Next

Compare
24120 CC/C3W33

COMPARE

24120 CC/C3W33

Description
24120 CC /C3W33 SPHR ROLLER BRG

SKF

Part # 24120 CC/C3W33

BDI # 1248446

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24120 CC/W33

COMPARE

24120 CC/W33

Description
24120 CC /W33 SPHR ROLLER BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 24120 CC/W33

BDI # 1248447

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24120 CC/C4W33

COMPARE

24120 CC/C4W33

Description
24120 CC /C4W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # 24120 CC/C4W33

BDI # 18294698

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24120CAME4C3

COMPARE

24120CAME4C3

Description
24120CAME4C3 SPHERICAL ROLLER BEARING ; 100MM BOREX165MM ODX65MM W

NSK

Part # 24120CAME4C3

BDI # 20400214

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24120-BS-C3

COMPARE

24120-BS-C3

Description
24120-BS-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE 100MM X 165MM X 65MM

FAG

Part # 24120-BS-C3

BDI # 1142903

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Outside Diameter - Millimeter: 165
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY