239/500CAMP55W507
Description
239/500CAMP55W507 SPHERICAL RLR BEARING ; POR 500MM BOREX670MM ODX128MM W
Part # 239/500CAMP55W507
BDI # 24666330
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.039
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing