Page 1 of 19

Next

Compare
23040EMKW33C3

COMPARE

23040EMKW33C3

Description
23040EMKW33C3 SPHERICAL ROLLER BEARING ; 200MMX310MMX82MM

NTN

Part # 23040EMKW33C3

BDI # 17050222

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23040EMW33

COMPARE

23040EMW33

Description
23040EMW33 SPHERICAL ROLLER BEARING ; 200MMX310MMX82MM RND BORE

NTN

Part # 23040EMW33

BDI # 17050223

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23040EMKW33

COMPARE

23040EMKW33

Description
23040EMKW33 SPHERICAL ROLLER BEARING ; 200MMX310MMX82MM

NTN

Part # 23040EMKW33

BDI # 17140491

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23040EMW33C3

COMPARE

23040EMW33C3

Description
23040EMW33C3 SPHERICAL RLR BRG

TIMKEN

Part # 23040EMW33C3

BDI # 20054105

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23040KEJW33

COMPARE

23040KEJW33

Description
23040KEJW33 SPHERICAL RLR BRG ; NON-RETURNABLE 200MM ID 310MM OD 82MM WD

TIMKEN

Part # 23040KEJW33

BDI # 21964488

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY