Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668074
Pressure Angle:
14.5
GA112B
Description
GA112B CHANGE SPUR GEAR ; NON RETURNABLE 20 DIA PITCH CAST IRON
Part # 10924
BDI # 161608
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668064
Pressure Angle:
14.5
GD112A
Description
GD112A CHANGE SPUR GEAR ; NON RETURNABLE 16 DIA PITCH CAST IRON
Part # 11268
BDI # 161780
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668722
Pressure Angle:
14.5
S20112 X 1/2IN 1/8KW SS
Description
S20112 X 1/2IN 1/8KW SS SPUR GEAR ; 20DP 14.5DEG PA 5.7" OD 112 TEETH
Part # S20112 X 1/2IN 1/8KW SS
BDI # 24855809
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
142.24
C8112 14-1/2 1-3/4
Description
C8112 14-1/2 1-3/4 SPUR GEAR
Part # C8112 14-1/2 1-3/4
BDI # 21841868
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
14
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
355.6