Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
88.9
TS432 X 1.626 3/8 X 3/16KW 2SS MTO
Description
TS432 MTO 1.626 BORE 3/8X3/16KWY 2 SS ; SPUR GEAR
Part # TS432 X 1.626 3/8 X 3/16KW 2SS MTO
BDI # 24340658
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
203.2
S844 1-5/8 3/8 KW/2SS
Description
S844 1-5/8 3/8 KW/2SS GEAR ; SPUR GEAR STL 1-1/4IN FACE
Part # S844 1-5/8 3/8 KW/2SS
BDI # 21445637
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
139.7
TS624 1-5/8 KW 2SS
Description
TS624 1-5/8 KW 2SS SPUR GEAR ; 24T 20DEG PRES ANG STEEL
Part # TS624 1-5/8 KW 2SS
BDI # 22865594
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
101.6
S844 40MM 12X3.3MM KW 2SS
Description
S844 40MM 12X3.3MM KW 2SS SPUR GEAR
Part # S844 40MM 12X3.3MM KW 2SS
BDI # 21536210
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
139.7