S420 2-3/8 W/STD KW 2SS
Description
S420 2-3/8 W/STD KW 2SS SPUR GEAR
Part # S420 2-3/8 W/STD KW 2SS
BDI # 25953241
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127
S648 2-1/2IN
Description
S648 2-1/2IN SPUR GEAR ; 2-1/2" BORE 1/2-13X1/2 14.5DEG PA
Part # S648 2-1/2IN
BDI # 23780955
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
203.2
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
10.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
266.7
TS545 60MM STD KW SS
Description
TS545 60MM STD KW SS SPUR GEAR
Part # TS545 60MM STD KW SS
BDI # 22492971
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
228.6
TC8160 X 2-1/2X1/4 KW
Description
TC8160 X 2-1/2X1/4 KW SPUR GEAR ; 20DEG PA 1-1/2IN FACE 160T CI
Part # TC8160 X 2-1/2X1/4 KW
BDI # 24094538
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
20
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Other Features:
With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
508