S417 1-15/16 FB

COMPARE

S417 1-15/16 FB

Description
S417 1-15/16 FB ; SPUR GEAR

MARTIN SPROCKET & GR

Part # S417 1-15/16 FB

BDI # 25179174

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 4.25
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 50.8
Face Width - Inch: 2
Pitch: 4 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 107.95

Price Inventory : In stock
Loading Price
QTY
S417 1.938/1.937 MTO

COMPARE

S417 1.938/1.937 MTO

Description
S417 1.938/1.937 MTO ; EXTERNAL TOOTH SPUR GEAR

MARTIN SPROCKET & GR

Part # S417 1.938/1.937 MTO

BDI # 24259892

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 4.25
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 50.8
Face Width - Inch: 2
Pitch: 4 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 107.95

Price Inventory : Available to order
Loading Price
QTY
TS417 X 1

COMPARE

TS417 X 1

Description
TS417 X 1 SPUR GEAR ; 17T 4PD

MARTIN SPROCKET & GR

Part # TS417 X 1

BDI # 22968786

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 4.25
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 50.8
Face Width - Inch: 2
Pitch: 4 DP
Pressure Angle: 20
Pitch Diameter - Millimeter: 107.95

Price Inventory : Available to order
Loading Price
QTY
S417 X 2-3/16 KW 2SS NO HUB MTO SPL

COMPARE

S417 X 2-3/16 KW 2SS NO HUB MTO SPL

Description
S417 X 2-3/16 KW 2SS NO HUB MTO SPL GEAR ; A STYLE 3"FACE 14-1/2 DEG 4 DP SPUR GEAR

MARTIN SPROCKET & GR

Part # S417 X 2-3/16 KW 2SS NO HUB MTO SPL

BDI # 23074325

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4.25
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 107.95

Price Inventory : Available to order
Loading Price
QTY