Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
20 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668560
Pressure Angle:
20
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
20 DP
Other Features:
Plain Style | Type B
Global Part Number GPN:
672229
Pressure Angle:
20
TS535-20 1-3/4
Description
TS535-20 1-3/4 SPUR GEAR ; 35 TEETH 20DEG PRESS ANG
Part # TS535-20 1-3/4
BDI # 21552358
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
177.8
TS1035 1-1/4 KW 2SS
Description
TS1035 1-1/4 KW 2SS SPUR GEAR
Part # TS1035 1-1/4 KW 2SS
BDI # 21445716
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
88.9
TSS1035 X 1-1/4IN FB
Description
TSS1035 X 1-1/4IN FB SPUR GEAR
Part # TSS1035 X 1-1/4IN FB
BDI # 23130377
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
88.9