Page 1 of 4

Next

Compare
GF72A

COMPARE

GF72A

Description
GF72A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11368

BDI # 161830

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 7.2
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667906
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GH72A

COMPARE

GH72A

Description
GH72A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11520

BDI # 161906

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 9
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Spoke Style | Type D | With 2 Keyways
Global Part Number GPN: 667854
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
H2472L

COMPARE

H2472L

Description
H2472L HELICAL GEAR ; STEEL

BOSTON GEAR

Part # 18314

BDI # 164383

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 6.35

Face Width - Inch: 0.25
Pitch: 24 Transverse DP
Other Features: Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667857
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
H2472

COMPARE

H2472

Description
H2472 SPUR GEAR ; 1/2" FINISHED BORE 24 DP PITCH 72T

BOSTON GEAR

Part # 09622

BDI # 160991

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 6.35

Face Width - Inch: 0.25
Pitch: 24 DP
Other Features: Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN: 667392
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GA72B

COMPARE

GA72B

Description
GA72B CHANGE SPUR GEAR ; 5/8" BORE 3.6" PITCH DIA 20 DP

BOSTON GEAR

Part # 10844

BDI # 161568

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 3.6
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 668909
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY