Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
107.95
S428 2.45 BORE 5/8 KW 2SS
Description
S428 2.45 BORE 5/8 KW 2SS GEAR ; SPUR GEAR STL 2IN FACE 14-1/2DEG PRESS
Part # S428 2.45 BORE 5/8 KW 2SS
BDI # 21595309
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
177.8
S417 1.938/1.937 MTO
Description
S417 1.938/1.937 MTO ; EXTERNAL TOOTH SPUR GEAR
Part # S417 1.938/1.937 MTO
BDI # 24259892
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
107.95
TS412 X 1-1/2IN W/3/8IN KW
Description
TS412 X 1-1/2IN W/3/8IN KW SPUR GEAR ; 1-1/2"BORE 12T 3"PD
Part # TS412 X 1-1/2IN W/3/8IN KW
BDI # 24664392
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
76.2
S496 3 7/16 KW 2SS
Description
S496 3 7/16 KW 2SS SPUR GEAR
Part # S496 3 7/16 KW 2SS
BDI # 21445620
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
24
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
609.6