Page 1 of 5

Next

Compare
TS530 X 1.626 3/8X3/16 KW 2SS MTO

COMPARE

TS530 X 1.626 3/8X3/16 KW 2SS MTO

Description
TS530 X 1.626 3/8X3/16KW 2SS MTO SPUR GR ; 5DP 20DEG PA 6.4" OD 30 TEETH

MARTIN SPROCKET & GR

Part # TS530 X 1.626 3/8X3/16 KW 2SS MTO

BDI # 24340693

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 5 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 20
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY
S520H 1-1/2IN BORE KW 2SS

COMPARE

S520H 1-1/2IN BORE KW 2SS

Description
S520H 1-1/2IN BORE KW 2SS SPUR GEAR ; 20 TEETH 14.5DEG PRESS ANG 4" PD

MARTIN SPROCKET & GR

Part # S520H 1-1/2IN BORE KW 2SS

BDI # 21552820

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 5 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
S525 1-15/16 KW 2SS

COMPARE

S525 1-15/16 KW 2SS

Description
S525 1-15/16 KW 2SS GEAR

MARTIN SPROCKET & GR

Part # S525 1-15/16 KW 2SS

BDI # 21589151

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 5 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 127

Price Inventory : Available to order
Loading Price
QTY
S520 1-15/16 KW 2SS

COMPARE

S520 1-15/16 KW 2SS

Description
S520 1-15/16 KW 2SS SPUR GEAR

MARTIN SPROCKET & GR

Part # S520 1-15/16 KW 2SS

BDI # 21445595

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 5 DP
Other Features: Plain Style | B-Hub One Side | With 2 Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
TS520 X 1-3/4

COMPARE

TS520 X 1-3/4

Description
TS520 X 1-3/4 SPUR GEAR ; ROUGH BORE 5 DP PITCH 20T

MARTIN SPROCKET & GR

Part # TS520 X 1-3/4

BDI # 24867128

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 63.5
Face Width - Inch: 2.5
Pitch: 5 DP
Pressure Angle: 20
Pitch Diameter - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY