Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
139.7
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S1035 1-1/2 KW 2SS
Description
S1035 1-1/2 KW 2SS SPUR GEAR W/OVERBORE ; NON-CANCELLABLE/NON-RETURNABLE
Part # S1035 1-1/2 KW 2SS
BDI # 24954304
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
88.9
TS621 1.501IN B 3/8X3/16KW 2SS MTO
Description
TS621 1.501IN B 3/8X3/16KW 2SS MTO ; SPUR GEAR
Part # TS621 1.501IN B 3/8X3/16KW 2SS MTO
BDI # 23781681
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
88.9
TS824 X 1-1/2 KW 2SS
Description
TS824 X 1-1/2 KW 2SS SPUR GEAR ; 24T 20DEG PA 3-1/4IN OD STEEL
Part # TS824 X 1-1/2 KW 2SS
BDI # 23706563
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
76.2