TS824 1-3/4 3/8 KY NO SS
Description
TS824 1-3/4 3/8 KY NO SS SPUR GEAR ; 24 TEETH 20DEG PRESS ANG
Part # TS824 1-3/4 3/8 KY NO SS
BDI # 21552859
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Other Features:
With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
76.2
S413 1-3/4 KW NSS MTO
Description
S413 1-3/4 KW NSS MTO SPUR GEAR ; 13 TEETH 14-1/2DEG PA 4DP 2" FACE
Part # S413 1-3/4 KW NSS MTO
BDI # 24649284
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
82.55
S312 X 1-3/4IN 1/2X1/4KW
Description
S312 X 1-3/4IN 1/2X1/4KW SPUR GEAR ; 1-3/4"BORE 14.5DEG PA 12T
Part # S312 X 1-3/4IN 1/2X1/4KW
BDI # 24448835
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Pitch:
3 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S620 MTO
Description
2620 MTO SPUR GEAR ; 1-3/8" WIDE NO HUB 1-3/4 BORE
Part # S620 MTO
BDI # 24023667
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.333
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
84.658
S624 X 1-3/4 NKW
Description
S624 X 1-3/4 NKW SPUR GEAR ; 6DP 1-1/2" FACE 24 TEETH
Part # S624 X 1-3/4 NKW
BDI # 22497880
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6