GB104A
Description
GB104A CHANGE SPUR GEAR ; 3/4" BORE 6-1/2" PITCH DIA 16DP
Part # 11068
BDI # 161680
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667919
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
8.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667621
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668120
Pressure Angle:
14.5