Page 1 of 7

Next

Compare
NCS8P72

COMPARE

NCS8P72

Description
NOT AVAILABLE IN CANADA

BROWNING

Part # 1214220

BDI # 321508

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 9
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Bushing Sold Separately | Bushing Not Included | Type 16 | Split Taper Bushings
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 228.6

Price Inventory : Available to order
Loading Price
QTY
NCS10H80

COMPARE

NCS10H80

Description
NCS10H80 OBSOLETE DO NOT USE 12/22

BROWNING

Part # 1213990

BDI # 321450

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 8
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Bushing Sold Separately | Bushing Not Included | Type 8 | Split Taper Bushings | Bore Size 3/8 and 7/16 has No Keyway
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 203.2

Price Inventory : Available to order
Loading Price
QTY
YCS4R80

COMPARE

YCS4R80

Description
NOT AVAILABLE IN CANADA

BROWNING

Part # 1220672

BDI # 321581

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 20
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Pitch: 4 DP
Other Features: Bushing Sold Separately | Bushing Not Included | Type 18 | Split Taper Bushings
Pressure Angle: 20
Pitch Diameter - Millimeter: 508

Price Inventory : Available to order
Loading Price
QTY
YSS4Q24

COMPARE

YSS4Q24

Description
NOT AVAILABLE IN CANADA

BROWNING

Part # 1220599

BDI # 321625

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Pitch: 4 DP
Other Features: Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushings
Pressure Angle: 20
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY
NSS6P24

COMPARE

NSS6P24

Description
NOT AVAILABLE IN CANADA

BROWNING

Part # 1214295

BDI # 321546

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 6 DP
Other Features: Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushings
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY