Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.833
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
671375
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2.833
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
667359
Pressure Angle:
14.5
S1234 X 1IN 1/4IN KW 2SS
Description
S1234 X 1IN 1/4IN KW 2SS SPUR GEAR ; 1IN BORE 1/4KW
Part # S1234 X 1IN 1/4IN KW 2SS
BDI # 24441234
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.833
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
71.958
SS1234 3/4 A 416SS HT 3/16KW
Description
SS1234 3/4 A 416SS HT 3/16KW SPUR GEAR
Part # SS1234 3/4 A 416SS HT 3/16KW
BDI # 21445682
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.833
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
71.958
36245 SS1234 MTO
Description
36245 SS1234 MTO SPUR GEAR ; 303/304SS
Part # 36245 SS1234 MTO
BDI # 24519069
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2.833
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
71.958