Page 1 of 2

Next

Compare
S1238

COMPARE

S1238

Description
S1238 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S1238

BDI # 611614

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 3.167
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN: 671675
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GA38

COMPARE

GA38

Description
GA38 CHANGE SPUR GEAR ; 20DP 38T 2.9" OD 7/16" BUSH ID 3/8" FC

BOSTON GEAR

Part # 10074

BDI # 161211

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 1.9
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 668024
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GD38B

COMPARE

GD38B

Description
GD38B CHANGE SPUR GEAR ; 38T 3.167" DIA PITCH 14-1/2DEG CI

BOSTON GEAR

Part # 11120

BDI # 161706

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 3.167
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 668427
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GH38B

COMPARE

GH38B

Description
GH38B CHANGE SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # 11452

BDI # 161872

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 4.75
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 668932
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GB38

COMPARE

GB38

Description
GB38 CHANGE SPUR GEAR ; 16DP 38T 14.5DEG PA 2-3/8" PD 3/4" ID

BOSTON GEAR

Part # 10136

BDI # 161242

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 2.375
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 668582
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY