SF F720 14.5OZ IDH 338124
Description
SF F720 14.5OZ IDH 338124 RUBBER COATING ; 34979 COLOUR GUARD 14.5OZ
Part # 338124
BDI # 1056302
Features
Other Features:
Solvent Odor | Non Flammable
Container Type:
Can
Typical Use:
Protective Seal | Insulate | Improves Grip
Texture:
Liquid
Color:
Black
Product Name:
Coating
Product Type:
Thermoplastic Liquid
PC 7218 ADH 2.5LB/1.13KG IDH 1728412
Description
PC 7218 ADHESIVE IDH 1728412
Part # 1728412
BDI # 22385243
Features
Other Features:
Amine Odor | 10 to 40 Deg C Application Temperature
Container Type:
Can
Typical Use:
Abrasion and Erosion Protection
Texture:
Multiple Refer to Manufacturer
Color:
Dark Gray
Product Name:
Coating
Product Type:
Ceramic Wearing Compound | Epoxy Hardener
PC 7317 3LB KIT IDH 209824
Description
PC 7317 3LB KIT IDH 209824 ; 98383 NORDBAK PNEU WEAR 3LB KIT
Part # 209824
BDI # 1055741
Features
Other Features:
Non Sagging | Trowelable | With Silicon Carbide
Container Type:
Kit
Typical Use:
Abrasion Protection
Texture:
Multiple Refer to Manufacturer
Color:
Gray
Product Name:
Coating
Product Type:
Ceramic Wearing Compound
00516
Description
00516 ZINC COLD GALVANIZING COATING ; POR GREY AEROSOL CAN 14OZ
Part # 428-C00516
BDI # 600246
Features
Other Features:
Will Not Crack or Peel | Mild Sweet Odor
Container Type:
Aerosol Can
Typical Use:
Corrosion Inhibitor
Texture:
Aerosol
Color:
Gray
Product Name:
Coating
Product Type:
Zinc Cold Galvanizing
PC 9313 25LB KIT IDH 1327836
Description
PC 9313 25LB KIT IDH 1327836 COATING KIT ; HIGH IMPACT WEARING COMPOUND
Part # 1327836
BDI # 1055322
Features
Other Features:
Wearing Compound | Trowelable
Container Type:
Kit
Typical Use:
Abrasion Protection
Texture:
Multiple Refer to Manufacturer
Color:
Gray
Product Name:
Coating
Product Type:
Wearing Compound