Page 1 of 5

Next

Compare
NS881-27T 1-1/4IN KWSS

COMPARE

NS881-27T 1-1/4IN KWSS

Description
614-45-3 ; NS881-27T 1 1/4 KW SS MTO

REXNORD

Part # 9120280

BDI # 18141319

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.56
Other Features: With Set Screw
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS881-21T 1-3/8IN KWSS

COMPARE

NS881-21T 1-3/8IN KWSS

Description
NS881-21T 1-3/8 KW SS SPROCKET ; 614-42-14 MOLDED SPLIT

REXNORD

Part # 9120260

BDI # 18146050

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: With Set Screw
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
881-23T 1IN KWSS

COMPARE

881-23T 1IN KWSS

Description
881-23T SPKT 1" KW SS SPROCKET ; 401-287-4 NON-SPLIT

REXNORD

Part # 9120036

BDI # 18141904

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Outside Diameter - Millimeter: 141.986
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS881-21T 1IN KWSS

COMPARE

NS881-21T 1IN KWSS

Description
NS881-21T 1" KW SS SPROCKET ; 614-42-1 MOLDED SPLIT

REXNORD

Part # 9168185

BDI # 18146048

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 129.997
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS881-27T 1-3/16IN KWSS

COMPARE

NS881-27T 1-3/16IN KWSS

Description
614-45-2 SPROCKET ; NS881-27T 1-3/16 KW SS *

REXNORD

Part # 9120279

BDI # 18141318

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.56
Other Features: With Set Screw
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY