SSS7700-16T 1-3/8IN KWSS
Description
SSS7700-16T 1-3/8IN KWSS SPROCKET ; 614-163-3
Part # 9120315
BDI # 18146599
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Hub Type:
Not Available
Inch - Metric:
Inch
Material:
Stainless Steel
Bore - Millimeter:
34.925
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
7700
Number of Teeth:
16
Mounting Method:
Finished Bore