NS1500-24T-40MM-KWSS-PA 614-213-11
Description
NS1500-24T-40MM-KWSS-PA 614-213-11 ; SPLIT BORE SPROCKET
Part # 10028515
BDI # 24115199
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.551
Outside Diameter - Millimeter:
115.6
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T-25MM-1KW-PA 614-213-7
Description
NS1500-24T-25MM-1KW-PA SPROCKET ; 614-213-7 MOLDED SPLIT
Part # 10028510
BDI # 24115209
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.551
Outside Diameter - Millimeter:
115.6
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T-40MM-1KW-PA 614-212-2
Description
NS1500-32T-40MM-1KW-PA SPROCKET ; 614-212-2 MOLDED SPLIT
Part # 10028528
BDI # 24115812
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.098
Outside Diameter - Millimeter:
154.9
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
N1500-12T-25MM-S-POM 114-3608-2
Description
N1500-12T-25MM-S-POM SPROCKET ; 114-3608-2 NON-SPLIT
Part # 10013438
BDI # 24111175
Features
Bore Profile:
Square
Pitch Diameter - Inch:
2.287
Pitch - Millimeter:
15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
2.28
Other Features:
1500 Series Molded Non-Split
Pitch Diameter - Millimeter:
58.09
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T 2-1/2IN S PA
Description
NS1500-32T 2-1/2IN S PA SPROCKET ; 614-148-3 MOLDED SPLIT
Part # 10028525
BDI # 22605071
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore