NS7700-18T 1-1/4IN KWSS
Description
NS7700-18T 1-1/4" KW SS SPROCKET ; 614-60-3 MOLDED SPLIT
Part # 9168155
BDI # 18145634
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-18T 1-1/2IN IDL
Description
NS7700-18T 1-1/2 IDL SPROCKET ; MOLDED SPLIT
Part # 9121180
BDI # 19435141
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore
NS7700-16T 1-1/4IN KWSS
Description
NS7700-16T 1-1/4" KW SS SPROCKET ; 614-62-3 MOLDED SPLIT
Part # 9168135
BDI # 18145625
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.14
Outside Diameter - Millimeter:
130.556
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-18T 1-1/4IN IDL
Description
NS7700-18T 1-1/4 IDLER SPROCKET ; 614-60-12 MOLDED SPLIT
Part # 9120292
BDI # 18145633
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore
NS7700-21T 1-1/4IN KWSS
Description
NS7700-21T 1-1/4" KW SS SPROCKET ; 614-63-3 MOLDED SPLIT
Part # 9168175
BDI # 18145643
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore