820-19R25M-DMS
Description
820-19R25M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-19R25M-DMS
BDI # 336406
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.606
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore