815BS23 7/8
Description
815BS23 7/8 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 815BS23 7/8
BDI # 625473
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
820BS23 7/8
Description
820BS23 7/8 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 820BS23 7/8
BDI # 625530
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.072
Pitch - Millimeter:
40.132
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.28
Outside Diameter - Millimeter:
210.312
Pitch Diameter - Millimeter:
205.029
Modular - Flat Top Size:
1755
Mounting Method:
Finished Bore
1755-13T RB 3/4IN
Description
1755-13T RB 3/4 B HUB SPROCKET ; 401-60319-2 NON-SPLIT CAST-IRON
Part # 9120041
BDI # 18139288
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.58
Pitch - Millimeter:
40.132
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.78
Outside Diameter - Millimeter:
172.212
Pitch Diameter - Millimeter:
167.132
Modular - Flat Top Size:
1755
Mounting Method:
Finished Bore
KU1600-6T_20MM_I_PA
Description
KU1600-6T_20MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10834886
BDI # 26265674
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
1.902
Outside Diameter - Millimeter:
48.3
Pitch Diameter - Millimeter:
50.8
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore